Sharkbite
1 in. Copper PEX Ring
Part #SHA23104 | Item #4662019 | Manufacturer Part #23104
$0.56
EACH
(Pricing is for 1 in)
All Sizes
Sizes
Price
Qty
Actions
Product Details
- Made from copper for durability
- For use with brass or poly PEX crimp fittings
- Crimp tool required for installation
Specifications
ASSE Standards: ASSE 1061
ASTM Specifications: [ASTM F-1807, ASTM F-877]
CARB OTC LEED Compliant: No
FM Approved: No
Fits Pipe Size: 1 in
Fitting Type: Ring
GSA Approved: No
IAPMO Listed: No
Lead Law Compliant: Yes
Material: Copper
NSF Certified: Yes
NSF Specifications: NSF-14
Origin: Domestic