1/2 in. Brass Push-to-Connect 200# Ball Valve
This product has been replaced by
Manufacturer Part #24615-0000LF
1/2 in. Brass Push-to-Connect 200# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be installed in wet lines
- No special tools, crimping, glue or solder required
- Compatible with PEX, copper, CPVC and PE-RT pipe
- Rated for 200 psi and 200°F (93°C)
- Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
- Ideal for working in tight spaces
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Z1157
- ASSE Standards:
- ASSE 1061
- ASTM:
- ASTM E-119, ASTM E-84, ASTM F-1960, ASTM F-877
- CSA Certified:
- CSA B125.3
- Clean Bagged:
- No
- Coating:
- Chrome Plated
- Color Finish Name:
- Natural Brass
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- Height:
- 1-1/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/2 in
- Material:
- Brass, Plastic, Rubber, Steel
- Material Type:
- EPDM, PTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Recommended Valve Application:
- HVAC, Plumbing, Potable Water
- Temperature Range:
- Up to 200 Deg F
- Temperature Rating:
- 200
- UL Listed:
- No
- Valve Body Material:
- DZR Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 0.53 lb
- Width:
- 2-1/2 in