1/2 in. Push x FNPT Brass Tee

Part #SU3482LF  |  Item #4468266  |  Manufacturer Part #U3482LF

$22.75 EACH
View All Sizes
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #SU3482LF | Mfr. Part #U3482LF

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.75 /EACH

    Added to your cart. View Cart

Product Details

  • Compatible with copper or CPVC
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
  • Rated for 200 psi and 200°F (93°C)

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372 2010, ANSI 61

Clean Bagged: Yes

End Connection 1: Push-to-Connect

End Connection 2: Push-to-Connect

End Connection 3: FNPT

End Connections: Push-to-Connect x FNPT

Fits Pipe Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Tee

Lead Law Compliant: Yes

Material: Brass

Material Type: DZR

Maximum Pressure: 200 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 372, NSF 61

Origin: Global

Temperature Range: 33 to 200 Deg F