1/2 x 3/8 x 3/8 in. Push x Compression x Compression Lever Handle Angle Supply Stop Valve in Chrome Plated
1/2 x 3/8 x 3/8 in. Push x Compression x Compression Lever Handle Angle Supply Stop Valve in Chrome Plated
Frequently Purchased Together
Product Details
- Fittings certified to 200 psi max and 200° - Proven durability and quality
- Lead-free
- Instant push-fit connection for increased ease-of use - No soldering, clamps, unions, or glue required
- No special tools, crimping, glue or soldering is needed
- Quarter-turn full-port brass ball valve
- Compatible with PEX, copper, CPVC, PE-RT and SDR-9 HDPE pipe
- Sleek chrome finish for an attractive appearance
- Ideal for adding supply lines to fixtures and appliances such as dishwashers, humidifiers and ice makers
- Can be rotated for easier and faster installation
- Can be installed in wet lines
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1061
- ASTM:
- ASTM F-1807, ASTM F-877
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Push
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Push x Compression x Compression
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-47/100 in
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pressure - High:
- 200
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- T Pattern
- Valve Size:
- 1/2 in x 3/8 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve