1/2 x 3/4 in. Barbed PEX Coupling

Part #SUC058LF  |  Item #4662155  |  Manufacturer Part #UC058LF

$2.03 EACH
(Pricing is for 1/2 in x 3/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #SUC008LF | Item #4468288 | Mfr. Part #UC008LF

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.47 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #SUC016LF | Item #4468259 | Mfr. Part #UC016LF

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.03 /EACH

    Added to your cart. View Cart
  • 3/4 in x 5/8 in

    Part #SUC057LF | Item #4662051 | Mfr. Part #UC057LF

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.03 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in x 3/4 in

    Part #SUC058LF | Item #4662155 | Mfr. Part #UC058LF

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.03 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1 in

    Part #SUC060LF | Item #4662131 | Mfr. Part #UC060LF

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.64 /EACH

    Added to your cart. View Cart

Product Details

  • Compatible with PEX and PE-RT pipe
  • Made from lead-free DZR EcoBrass
  • Connects to PEX pipe with copper crimp rings or stainless steel clamps
  • Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
  • Certified for potable and radiant heating applications

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM F-877, ASTM F-1807]

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

Fitting Type: Reducing

GSA Approved: No

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

Material Type: DZR

Maximum Pressure: 160 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61, NSF 372]

Temperature Range: 33 to 200 Deg F

Type: SUC058LF