2 x 1-1/2 in. Push Brass Reducing Press Coupling

Part #SSB015441  |  Item #4397626  |  Manufacturer Part #SB015441

Call for Pricing
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 2 in x 1-1/2 in

    Part #SSB015441 | Mfr. Part #SB015441

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Connects copper, PEX, CPVC, PE-RT or HDPE in any combination
  • Instant push-fit connection for increased ease-of-use
  • No soldering, unions, or glue needed
  • Compact, robust dezincification resistant brass body is the foundation of a strong, corrosion resistant, durable fitting
  • Fittings can even be rotated after assembly for easier installation in tight spaces
  • Requires PEX inserts for installation, sold separately

Lead Law Compliant

Documents

Specifications

Clean Bagged: Yes

End Connection 1: Push

End Connection 2: Push

End Connections: Push

Fitting Size 1: 2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 2 in x 1-1/2 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Length: 4-4/5 in

Material: Brass

Material Type: DZR

Maximum Pressure: 200 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 372, NSF 61

Origin: Global