3/4 in. 200 psi Pressure Gauge
3/4 in. 200 psi Pressure Gauge
Frequently Purchased Together
Product Details
- Compatible with PEX, copper, CPVC and PE-RT pipe
- Can be installed in wet lines
- Gauges can be installed as a reusable or permanent device
- Rated for 200 psi and 200° F (93° C)
- Remove if needed using Disconnect Clip or Disconnect Tongs (both sold separately)
- No special tools, crimping, glue or solder required
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B40.100
- ASSE Standards:
- ASSE 1061
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Diameter:
- 1-1/2 in
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Temperature Range:
- -40 to 150 Deg F