3/4 in. Copper PEX Crimp Ring (Pack of 25)
3/4 in. Copper PEX Crimp Ring (Pack of 25)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- For use with brass or poly PEX crimp fittings
- Crimp tool required for installation
- Made from copper for durability
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1807, ASTM F-877
- CARB OTC LEED Compliant:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- PEX Ring
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF:
- NSF-14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Package Quantity:
- Count of 25
- Width:
- 5 in