3/4 in. Black Plastic Nail Barb Clamp
3/4 in. Black Plastic Nail Barb Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with 3/4-in CTS size tubing
- Half clamp design features a pre-inserted single nail to secure to wood and support pipe
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Fits Pipe Size:
- 3/4 in
- IAPMO Listed -:
- No
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- Polymer
- Product Type:
- Single Nail Clamp