3/4 in. Brass PEX Crimp x 3/4 in. FPT Adapter
3/4 in. Brass PEX Crimp x 3/4 in. FPT Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Connects to PEX pipe with copper crimp rings or stainless steel clamps
- Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
- Made from lead-free DZR EcoBrass
- Certified for potable and radiant heating applications
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1061
- ASTM:
- ASTM E-84, ASTM F-1807, ASTM F-876, ASTM F-877
- BAA Compliant:
- No
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- End Connection 1:
- PEX Crimp
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- Yes
- ISO:
- ISO 6509
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- Minimum Temperature:
- 33
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 160
- UL Listed:
- UL 1821/UL CS102.2