3/4 in. PEX Stainless Steel Ring

Part #SUC955  |  Item #4662108  |  Manufacturer Part #UC955

$0.38 EACH
(Pricing is for 3/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #SUC953 | Item #4662105 | Mfr. Part #UC953

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.28 /EACH

    Added to your cart. View Cart
  • 5/8 in

    Part #SUC954 | Item #4662106 | Mfr. Part #UC954

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.35 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #SUC955 | Item #4662108 | Mfr. Part #UC955

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.38 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #SUC956 | Item #4662109 | Mfr. Part #UC956

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.50 /EACH

    Added to your cart. View Cart

Product Details

  • For use with brass or poly PEX crimp fittings
  • Clamp Tool required for installation
  • For use with PEX or PE-RT pipe

Specifications

ANSI Specifications: ANSI 14

ASTM Specifications: ASTM F-2098

Application: [Commercial, Potable Water, Residential]

CARB OTC LEED Compliant: No

Clean Bagged: No

End Connection 1: PEX

End Connections: PEX

FM Approved: No

Fits Pipe Size: 3/4 in

GSA Approved: No

IAPMO Listed: No

Material: Stainless Steel

Maximum Pressure: 200 psi

NSF Certified: Yes

NSF Specifications: NSF 14