Sharkbite

3/4 in. Push x MNPT Brass 90 Degree Elbow

Part #SU286LF  |  Manufacturer Part #U286LF

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
  • Rated for 200 psi and 200°F (93°C)

Lead Law Compliant

Documents

Specifications

Clean Bagged: Yes

End Connection 2: MNPT

End Connections: Push-to-Connect x MNPT

Fitting Size 2: 3/4 in

Fitting Type: Straight

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Pressure: 200 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 372, NSF 61

Origin: Global

Temperature Range: 33 to 200 Deg F

Type: SU286LF