3/8 in. Copper PEX Ring

Part #SHA23101  |  Item #4662015  |  Manufacturer Part #23101

$0.26 EACH
(Pricing is for 3/8 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 3/8 in

    Part #SHA23101 | Item #4662015 | Mfr. Part #23101

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.26 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #SHA23104 | Item #4662019 | Mfr. Part #23104

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.56 /EACH

    Added to your cart. View Cart

Product Details

  • Made from copper for durability
  • For use with brass or poly PEX crimp fittings
  • Crimp tool required for installation

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1061

ASTM Specifications: [ASTM F-1807, ASTM F-876]

CARB OTC LEED Compliant: No

FM Approved: No

Fits Pipe Size: 3/8 in

Fitting Type: Ring

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Copper

NSF Certified: Yes

NSF Specifications: NSF-14

Origin: Domestic