39-23/64 in. Carrying Case Kit
39-23/64 in. Carrying Case Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Case only
- Durable Heavy Duty Tool Box
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Depth:
- 6-1/2 in
- Height:
- 12 in
- Length:
- 39-23/64 in
- Material:
- Plastic
- Material Type:
- Polymer
- Type:
- SU3001A