3/4 x 3/4 x 1/2 in. Plastic PEX Push Tee (Count of 3)

You last purchased this on
 
SharkBite®

EvoPEX™ 3/4 x 3/4 x 1/2 in. Plastic PEX Push Tee (Count of 3)

  • Fast #
  • Part #SK412WP3
  • Item #8046961
  • Manufacturer Part #K412WP3
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

EvoPEX™ 3/4 x 3/4 x 1/2 in. Plastic PEX Push Tee (Count of 3)

This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • No crimp / clamp / PEX rings or special tools required
  • Green visual indicator shows PEX pipe is inserted to the proper depth
  • Compatible with PEX pipe only
  • 25-year system warranty when used with SharkBite PEX pipe
  • Approved for underground and behind-the-wall applications with no access panels
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 372, ANSI 61
ASSE Standards:
ASSE 1061
ASTM:
ASTM E-119, ASTM E-84, ASTM F-876, ASTM F-877
Application:
Domestic Water, Potable Water, Radiant Heating and Cooling Systems
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
EvoPEX™
End Connection 1:
Push
End Connection 2:
Push
End Connection 3:
Push
End Connections:
Push x Push x Push
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3/4 in x 3/4 in x 1/2 in
Fitting Type:
Tee
GSA Approved:
No
Height:
2-23/100 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-7/20 in
Material:
Plastic
Material Type:
Acudel
Maximum Temperature:
200
Minimum Temperature:
33
NSF:
NSF 14, NSF 372, NSF 61
NSF Certified:
Yes
Package Quantity:
Count of 3
Pressure - Maximum:
160 psi
Temperature Range:
33 to 200 Deg F
UL Listed:
UL CS101/UL CS102.2
Weight:
0.11 lb