1-1/4 in. 316 Stainless Steel Full Port Threaded 1000# Ball Valve
Series 50M76 1-1/4 in. 316 Stainless Steel Full Port Threaded 1000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME B16.11, ASME B16.34
- ASTM:
- ASTM A-351 CF8M
- Clean Bagged:
- No
- Collection:
- Series 50M76
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 3-3/4 in
- Material Type:
- 316
- NSF Certified:
- No
- Pressure - High:
- 1000
- Pressure Class:
- 1000#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve