2 in. Stainless Steel Full Port Threaded 1000# Ball Valve
Series 5303 2 in. Stainless Steel Full Port Threaded 1000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1000 CWP (1/2" - 2") 600 CWP (2-3/4" - 4")
- Carbon steel ASTM A216 WCB or 316 stainless steel ASTM A351 CF8M
- Full port
- Lockable lever handle
- Blow-out proof stem
Documents
Specifications
- ASME:
- ASME B16.11, ASME B16.34
- ASTM:
- ASTM A-351 CF8M
- Collection:
- Series 5303
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 5211, ISO 9001:2008, ISO 9001:2015
- Length:
- 5-29/50 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, RTFE
- Maximum Temperature:
- 450
- NSF Certified:
- No
- Pressure - High:
- 1000
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Cold Working Pressure
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve