5 qt Sharp Container (Case of 20)
5 qt Sharp Container (Case of 20)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Package Quantity:
- Case of 20
- Product Type:
- Container
- Size:
- 5 qt
- Type:
- M80095