Basket Strainer (Less Remote Pop-Up) in Polished Nickel

This product has been replaced by

*CVR* BSKT STRN
Shaws® *CVR* BSKT STRN
Manufacturer Part #SW734PN
You last purchased this on
 
Shaws

Basket Strainer (Less Remote Pop-Up) in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

*CVR* BSKT STRN
Shaws® *CVR* BSKT STRN
Manufacturer Part #SW734PN
Shaws

Basket Strainer (Less Remote Pop-Up) in Polished Nickel

  • Fast #
  • Part #R734PN
  • Item #7054359
  • Manufacturer Part #734PN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Shorter mounting screws available for metal sink, part #737SCREW23
  • White porcelain pull knob with Shaws logo
  • Standard 1 1/2" male connection to drain plumbing
  • Requires Certification

Specifications

Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
5 in
Drain Diameter:
1-1/2 in
End Connection 1:
Male
End Connections:
Male
GSA Approved:
No
Height:
4-1/2 in
IAPMO Listed -:
No
Length:
4-1/2 in
Material:
Stainless Steel
Origin:
Global
Strainer Size:
4-1/2 in
Tailpiece Included:
Yes
Type:
Accessories
Weight:
0.462 lb