This product requires certification to purchase.

Brass Disposer Flange in Tuscan Brass

You last purchased this on
 
Shaws

Brass Disposer Flange in Tuscan Brass

  • Fast #
  • Part #RISE10082TCB
  • Item #1302180
  • Manufacturer Part #ISE10082TCB
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Shaws

Brass Disposer Flange in Tuscan Brass

  • Fast #
  • Part #RISE10082TCB
  • Item #1302180
  • Manufacturer Part #ISE10082TCB
3.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Tuscan Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Not compatible with Waste King
  • For use with 745 or 744 disposal stopper
  • Custom made for ROHL
  • Fits standard 3 1/2" diameter US drain openings
  • Brass construction except Stainless Steel model
  • Biscuit coordinates with Shaws Fireclay Parchment sinks
  • Requires Certification

Specifications

Brand Model Compatibility:
ISE batch feed and continuous feed Disposals, Sears, KitchenAid, Whirlpool and ISE Evolution Collection
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Diameter:
3-1/2 in
Height:
2-1/2 in
Material:
Brass
Product Type:
Disposer Flange
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Size:
2-1/2 in