36-5/8 x 18-1/2 in. Fireclay Double Bowl Farmhouse Kitchen Sink in Parchment

You last purchased this on
 
Shaws

Original 36-5/8 x 18-1/2 in. Fireclay Double Bowl Farmhouse Kitchen Sink in Parchment

This product requires certification to purchase.
Brand image
You last purchased this on
 
Shaws

Original 36-5/8 x 18-1/2 in. Fireclay Double Bowl Farmhouse Kitchen Sink in Parchment

  • Fast #
  • Part #RRC3719PCT
  • Item #5076507
  • Manufacturer Part #RC3719PCT
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Parchment Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extended disposal flange or basket strainer required for installation
  • Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet because no template is available
  • 39" minimum cabinet size
  • Hygienic due to antibacterial properties
  • Weight 191 lbs.
  • Includes “Shaws” blue badges
  • For matching wire sink grid, order WSG3719
  • 50/50 Double Bowl
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Original
Color Finish Category:
Neutrals
Color Finish Name:
Parchment
Drain Location:
Center
Drain Opening:
3-1/2 in
IAPMO Listed -:
No
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size, Left:
16-1/8 in x 15-5/8 in x 9 in
Sink Bowl Size, Right:
16-1/8 in x 15-5/8 in x 9 in
Sink Depth:
10-1/2 in
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
Greater than 36 in
Sink Size, Overall:
36-5/8 in x 18-1/2 in