36 x 18 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Parchment
Original 36 x 18 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Parchment
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extended disposal flange or basket strainer required for installation
- Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet because no template is available
- 39" minimum cabinet size
- Hygienic due to antibacterial properties
- Includes “Shaws” blue badge
- For matching wire sink grid, order WSG3618
- Reversible install
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Original
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Parchment
- Drain Location:
- Left
- Drain Opening:
- 3-1/2 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 33 in x 15-1/4 in x 8-1/2 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- Greater than 36 in
- Sink Size, Overall:
- 36 in x 18 in