14 in x 14 in x 8 in 26 ga R8 Return Air Plenum

You last purchased this on
 
Sheet Metal Products

14 in x 14 in x 8 in 26 ga R8 Return Air Plenum

This product requires certification to purchase.
You last purchased this on
 
Sheet Metal Products

14 in x 14 in x 8 in 26 ga R8 Return Air Plenum

  • Fast #
  • Part #S95014148
  • Item #1133764
  • Manufacturer Part #95014148
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Plenum Type:
Return Air Plenum
Gauge (metal):
26 ga
Height:
8 in
Length:
14 in
Material:
Steel
R value:
R8
Size:
14 in x 14 in x 8 in
Vent Duct Shape:
Rectangular
Width:
14 in