12 x 12 in. Commercial 4-way Louvered Diffuser
12 x 12 in. Commercial 4-way Louvered Diffuser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Square to round No Labor Collar
- Optional steel Multi-Shutter Damper
- Field adjustable
Specifications
- Application:
- Commercial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diffuser Size:
- 12 in x 12 in
- GRD Deflection Type:
- 4-way
- Length:
- 12 in
- Material:
- Steel
- Width:
- 12 in