14 x 6 in. Baseboard Return Air Grill
14 x 6 in. Baseboard Return Air Grill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" spaced vision-proof dual angular louvers
- Margin edges are 7/8" projection for baseboard installation
- Sidewall
- Soft White with color matching screws
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- Soft White
- GRD Deflection Type:
- 1-way
- Length:
- 14 in
- Material:
- Steel
- UL Listed:
- No
- Width:
- 6 in