6 x 6 in. 2-way Return Grille in Soft White Aluminum

You last purchased this on
 
Shoemaker Manufacturing

6 x 6 in. 2-way Return Grille in Soft White Aluminum

  • Fast #
  • Part #S600UU
  • Item #1253746
  • Manufacturer Part #600 6X6
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Shoemaker Manufacturing

6 x 6 in. 2-way Return Grille in Soft White Aluminum

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Soft White
GRD Deflection Type:
2-way
Length:
6 in
Material:
Aluminum
UL Listed:
No
Width:
6 in