10 x 10 in. Steel Adjustable Sidewall Register in Soft White
950 Series 10 x 10 in. Steel Adjustable Sidewall Register in Soft White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable supply register with Steel multi-shutter damper
- Aluminum blades
- Sidewall and ceiling application
- Soft White
- Countersunk mounting holes with color matching Phillips posi-drive screws
- Vertical air deflectors with Nylon bushings
Documents
Specifications
- Adjustable Face Register Size:
- 10 in x 10 in
- Application:
- Sidewall
- Coating:
- Powder Coated
- Collection:
- 950 Series
- Color Finish Name:
- Soft White
- GRD Deflection Type:
- 2-way
- Installation Type:
- Ceiling Mount
- Length:
- 10 in
- Material:
- Steel, Aluminum
- Shape:
- Square
- Weight:
- 1.8 lb
- Width:
- 10 in