4 x 12 in. Commercial, Ducts and Vent Floor Diffuser in Driftwood Tan Aluminum
AFP Series 4 x 12 in. Commercial, Ducts and Vent Floor Diffuser in Driftwood Tan Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Commercial, Ducts, Vent
- Collection:
- AFP Series
- Color Finish Category:
- Browns
- Color Finish Name:
- Driftwood Tan
- Length:
- 4 in
- Material:
- Aluminum
- Weight:
- 1.92 lb
- Width:
- 12 in