XL Size Nitrile Glove (100 per Box)
N-Dex® XL Size Nitrile Glove (100 per Box)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Powder free
- 4 mil thickness
- Latex-free, 100% nitrile
- Rolled cuff prevents dirt from entering the glove
Specifications
- Collection:
- N-Dex®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Glove Size:
- XL
- Glove Type:
- Disposable
- Length:
- 9-1/2 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 4 mil