XXL Size Clean and Dry Coverall
HydroShield™ XXL Size Clean and Dry Coverall
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This product is included in our BeeWear® line
- Extra long torso to provide optimal movement and prevent ripping
- Superior disposable, waterproof protection from head to toe
- Free pair of ShuBee® shoe covers
- Professional dark blue color hides stains
- Specifically designed for service technician
- Elastic wrists and ankles provide secure fit
- Heavy-duty Gator Tooth® zipper holds up to extreme conditions
- Men’s waterproof coveralls available in L, XL, 2XL, 3XL
Documents
Specifications
- Clothing Size:
- XXL
- Collection:
- HydroShield™
- Color Finish Category:
- Blues
- Color Finish Name:
- Dark Blue
- Disposable:
- Yes
- Product Type:
- Coveralls
- Quick Release:
- No
- Reusable:
- Yes