2-1/2 in. x 50 yd. Silver Aluminum Foil Tape
This product has been replaced by
Manufacturer Part #232032
AF 973 2-1/2 in. x 50 yd. Silver Aluminum Foil Tape
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL 723 listed
- 2 mil Aluminum foil tape used to seal and join Aluminum backed duct wrap, to create water and vapor barriers, and for temporary Metal repair
Specifications
- Collection:
- AF 973
- Color Finish Name:
- Silver
- Length:
- 50 yd
- Material:
- Aluminum
- Product Type:
- Aluminum Foil Tape
- Thickness:
- 4.1 mil
- UL Listed:
- Yes
- Width:
- 2-1/2 in