55m HVAC Grade Film Tape
FF 100 55m HVAC Grade Film Tape
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick stick
- Excellent conformability to uneven surfaces
- UL 181B-FX Listed film tape
- Aggressive, all-weather adhesive
- Flexible film backing
- Metallic backing blends in with reflective insulation
- UL Listing is clearly printed on the tape for easy identification
Documents
Specifications
- Application:
- Attic
- CARB OTC LEED Compliant:
- No
- Collection:
- FF 100
- Color Finish Category:
- Greys
- Color Finish Name:
- Metal
- Length:
- 55 m
- Material:
- Aluminum Foil, Plastic
- Material Type:
- Acrylic
- Maximum Temperature:
- 176
- Product Type:
- HVAC Film Tape
- Size:
- 72 mm x 55 m
- Temperature Range:
- 14 to 176 Deg F
- Tensile Strength:
- 30 lb/in width
- Thickness:
- 3.0 mil
- UL Listed:
- Yes
- Weight:
- 0.733 lb
- Width:
- 72 mm