72 mm x 55 m Fiberglass Reinforced Strapping Tape
GS 490 72 mm x 55 m Fiberglass Reinforced Strapping Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Economy grade fiberglass reinforced strapping tape
- Good adhesion, quick stick and shock resistance
- Moisture- and solvent-resistant
- Will not split or crack
- Cast polypropylene film backing
- Synthetic rubber/resin hot melt adhesive
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- GS 490
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 55 m
- Material:
- Plastic, Fiberglass, Rubber
- Maximum Temperature:
- 150
- Product Type:
- Strapping Tape
- Size:
- 72 mm x 55 m
- Temperature Range:
- -10 to 150 Deg F
- Tensile Strength:
- 100 lbs/in width
- Thickness:
- 4.5 mil
- Width:
- 72 mm