55m Utility Grade Duct Tape in Silver
This product has been replaced by
Manufacturer Part #105449
PC 006 55m Utility Grade Duct Tape in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Good conformability
- Will not twist or curl during application
- Economy grade duct tape
- Made using Polybonded CO-EX Technology®
- Aggressive natural rubber adhesive
- Waterproof backing
Documents
Specifications
- ASTM:
- ASTM D-3759
- Application:
- Bundling
- CARB OTC LEED Compliant:
- No
- Collection:
- PC 006
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 55 m
- Material:
- Plastic, Cloth, Rubber
- Material Type:
- Polyethylene
- Maximum Temperature:
- 200
- Product Type:
- Duct Tape
- Size:
- 48 mm x 55 m
- Temperature Range:
- 40 to 200 Deg F
- Tensile Strength:
- 26 lbs/in width
- Thickness:
- 6.0 mil
- UL Listed:
- No
- Weight:
- 0.928 lb
- Width:
- 48 mm