2 in. Forged Stainless Steel Full Port Butt Weld 900# Ball Valve
SI Forged Series 8 2 in. Forged Stainless Steel Full Port Butt Weld 900# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- SI Forged Series 8
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- Handle Length (in):
- 2-57/100 in
- Length:
- 6-1/4 in
- Material:
- Forged Stainless Steel
- Material Type:
- 316L
- Pressure Class:
- 900#
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- TFM
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve