125A Circuit Main Loadcenter Copper
This product has been replaced by
Manufacturer Part #PN2448L1125C
125A Circuit Main Loadcenter Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lifetime Warranty
- UL Listed
- Trim & Box in Single Package
- Convertible & Invertible
Specifications
- AMP:
- 125
- Application:
- Residential
- Phase:
- Single Phase
- Volts:
- 120/240V
- Weight:
- 26-1/20 lb