3-1/8 in. 30A 2-Pole Fusible Safety Switch with Neutral

You last purchased this on
 
Siemens Energy & Automation

3-1/8 in. 30A 2-Pole Fusible Safety Switch with Neutral

This product requires certification to purchase.
Brand image
You last purchased this on
 
Siemens Energy & Automation

3-1/8 in. 30A 2-Pole Fusible Safety Switch with Neutral

  • Fast #
  • Part #SGF221NR
  • Item #1145564
  • Manufacturer Part #GF221NR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quick Make, Quick Break Switching Action
  • UL Listed
  • Double Break visible Blade Design
  • SINGLE THROW
  • 2 OR 3 POINT MOUNTING HOLES
  • 60Hz
  • Requires Certification

Documents


Specifications

AMP:
30
Application:
Electrical
Depth:
3-1/8 in
Height:
8-1/4 in
Length:
5-3/8 in
Material:
Stainless Steel
Phase:
Single Phase
Product Type:
Switch
Type:
SGF221NR
UL Listed:
Yes
Volts:
120/240V