7 in. 120/240V 15A 2-Pole Circuit Breaker
7 in. 120/240V 15A 2-Pole Circuit Breaker
Frequently Purchased Together
Product Details
- Plug-on Connection
- UL Listed
- Load Center Mounted
- 10KA
Documents
Specifications
- AMP:
- 15
- Depth:
- 5 in
- Height:
- 7 in
- Length:
- 7 in
- Phase:
- Double Phase
- Product Type:
- 2 Pole Circuit Breaker
- Type:
- SQF215A
- UL Listed:
- No
- Volts:
- 120/240V
- Width:
- 2 in