10 in. Joint Restraint for Ductile Iron Pipe
ONE-LOK™ 10 in. Joint Restraint for Ductile Iron Pipe
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.53
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-111, AWWA C-153
- Application:
- Ductile Iron Pipe
- Coating:
- Asphaltic Black Enamel
- Collection:
- ONE-LOK™
- FM Approved:
- Yes
- Fits Pipe Size:
- 10 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 350
- Product Type:
- Joint Restraint
- UL Listed:
- Yes
- Weight:
- 23 lb