39-37/100 x 12-1/5 in. Ductile Iron Channel
39-37/100 x 12-1/5 in. Ductile Iron Channel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Height:
- 12-1/5 in
- IAPMO Listed -:
- No
- Length:
- 39-37/100 in
- Material:
- Ductile Iron
- Pre-Sloped:
- No
- Product Type:
- Channel
- Weight:
- 242.51 lb