This product requires certification to purchase.

64 in. Service Box with Lock Lid

You last purchased this on
 
SIGMA

64 in. Service Box with Lock Lid

  • Fast #
  • Part #SVB795E
  • Item #4742122
  • Manufacturer Part #VB795E
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
SIGMA

64 in. Service Box with Lock Lid

  • Fast #
  • Part #SVB795E
  • Item #4742122
  • Manufacturer Part #VB795E
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-48
AWWA:
AWWA M-44
Diameter:
3-13/16 in
Diameter - Inside 1:
3-7/16 in
Height:
64 in
IAPMO Listed:
No
Material:
Cast Iron
Product Type:
Service Box
Range (in):
41.00 in - 64.00 in