8 x 4 in. Weld 175# Slip On Forged Steel Flange
8 x 4 in. Weld 175# Slip On Forged Steel Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-105, ASTM A-865
- AWWA:
- AWWA C-207
- Clean Bagged:
- No
- Diameter - Inside 1:
- 4-3/5 in
- Diameter - Outside:
- 13-1/2 in
- End Connection 1:
- Weld
- End Connection 2:
- Flanged
- End Connections:
- Weld x Flanged
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 8 in x 4 in
- Flange Type:
- Slip On
- IAPMO Listed -:
- No
- Length:
- 16/25 in
- Material:
- Forged Steel
- NSF Certified:
- No
- Pressure Class:
- 175#
- UL Listed:
- Yes
- Weight:
- 15.6 lb