4 in. Mechanical Joint Wedge Restraint For PVC Pipe
ONE-LOK 4 in. Mechanical Joint Wedge Restraint For PVC Pipe
Frequently Purchased Together
Product Details
- Precision contoured wedges provide proper contact and support of the PVC pipe wall
- Machined break-off actuating bolts to ensure precise installations
- Mechanical joint, wedge-action restraining gland that implements a series of individually activated wedges that locate around the circumference of PVC pressure pipe
- Restraining gland complete with mechanical joint gasket and T-bolts with nuts
- Underwriters laboratories listed to ASTM F1674
- Removable spacer/washer for use on IPS PVC pipe
- Factory mutual approved to 150 psi
- Provides full deflection of the mechanical joint outlet
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.53, ANSI C111, ANSI C153
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM F-1674
- AWWA:
- AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153
- Application:
- PVC Pipe
- Collection:
- ONE-LOK
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fits Pipe Size:
- 4 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Wedge Restraint Gland
- UL Listed:
- Yes