6 in. Wedge Restraint Gland for Mechanical Joint and Ductile Iron Pipe
ONE-LOK™ 6 in. Wedge Restraint Gland for Mechanical Joint and Ductile Iron Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI C111, ANSI A21.11
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-111, AWWA A-21.11
- Application:
- Mechanical Joint, Ductile Iron Pipe
- Coating:
- Asphaltic Black Enamel
- Collection:
- ONE-LOK™
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron, Stainless Steel
- Product Type:
- Wedge Restraint Gland
- UL Listed:
- Yes