This product requires certification to purchase.

17 in. x 1500 ft. 65 ga Cast Stretch Film (Case of 4)

You last purchased this on
 
Sigma Stretch Film

Sigma Select 17 in. x 1500 ft. 65 ga Cast Stretch Film (Case of 4)

  • Fast #
  • Part #SHSC171565
  • Item #7406030
  • Manufacturer Part #HSC171565
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sigma Stretch Film

Sigma Select 17 in. x 1500 ft. 65 ga Cast Stretch Film (Case of 4)

  • Fast #
  • Part #SHSC171565
  • Item #7406030
  • Manufacturer Part #HSC171565
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 PT: 36
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cast hand film
  • Sigma Select hand film is just the foundation needed if you are selecting a tough, all-purpose cast hand film product
  • Plenty of stretch to enhance containment and keep the cost of a perfectly wrapped pallet to a minimum
  • Width: 17"
  • Length:1500 ft.
  • Gauge: .65 mil
  • Weight: 26.5 lb.
  • Requires Certification

Documents


Specifications

Application:
Masonry, Warehouse, Transportation, Food Distribution
Collection:
Sigma Select
Length:
1500 ft
Package Quantity:
Case of 4
Thickness:
65 ga
Width:
17 in