6000 ft. x 30 in. 80 ga Cast Stretch Film
Summit Cast 6000 ft. x 30 in. 80 ga Cast Stretch Film
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ultra-premium, one-side cling, up to 300% pre-stretch, cast co-extruded film
- Easy unwind assures great machinability on all high speed automatics, overheads and bundling applications
- Uncompromising state-of-the-art cling package promotes the bonding of all film layers at all pre-stretch levels, while the no-cling surface offers the ability to maximize warehouse space and cube-out trucks
Specifications
- Collection:
- Summit Cast
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 6000 ft
- Material:
- Plastic
- Width:
- 30 in