1/2 in. Brass Threaded Connector in Oil Rubbed Bronze

Signature Hardware

1/2 in. Brass Threaded Connector in Oil Rubbed Bronze

Brand image
Signature Hardware

1/2 in. Brass Threaded Connector in Oil Rubbed Bronze

  • Part #SH139892
  • Item #7692712
  • Manufacturer Part #139892
4.1 out of 5 Customer Rating

$1.00
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 8" centers at floor and 3-3/8" at faucet.
  • Valves have four-ball cross handles with porcelain insets.
  • Double offset 1/2" solid brass tubing fits standard leg tub installation
  • Comes with compression x compression valves. No brazing or soldering is needed.
  • Includes nuts, deluxe cast brass floor escutcheons, and washers.
  • ADA Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Copper Pipe, Residential
CSA Certified:
CSA B125.1-18
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
Faucet Part Type:
Connector
Fitting Type:
Supply
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed -:
No
Installation Type:
Floor Mount
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
PipeTubing Size:
1/2 in
Product Type:
Supply Line
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
2.6 lb