1/2 x 24 in. Faucet Supply Kit in Oil Rubbed Bronze
1/2 x 24 in. Faucet Supply Kit in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Straight water supply lines with four ball cross-handle valves for deck or rim mount faucets.
- Includes 1/2" OD water lines, retainers, seals, valves and heavy cast bell type floor flanges.
- Comes with compression x compression valves.
Specifications
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression x Compression
- Handle Material:
- Brass
- Length:
- 24 in
- Material:
- Brass
- Valve Type:
- Straight Supply Stop Valve
- Water Supply Connector Type:
- Faucet
- WaterSense Labeled:
- No