1-1/2 in. Oval Cabinet Knob with Plate
1-1/2 in. Oval Cabinet Knob with Plate
Frequently Purchased Together
Product Details
- 1-1/2" diameter.
- Base plate size: 2".
- Dark Bronze Patina living finish over solid bronze.
- Includes fastening hardware.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Patina
- Diameter - Base:
- 2 in
- Hardware Included:
- Yes
- Hardware Type:
- Knob
- Length:
- 1-1/2 in
- MA Approved -:
- No
- Material:
- Bronze
- Shape:
- Oval
- UL Listed:
- No
- WaterSense Labeled:
- No