1-1/4 in. Hand Forged Iron Clavos in Natural Black
1-1/4 in. Hand Forged Iron Clavos in Natural Black
Frequently Purchased Together
Product Details
- Large: 1-1/4" L x 1-1/4" W head with 3" long shank.
- To install, simply drill a small pilot hole and tap in with a rubber mallet.
- Made of hand-forged iron.
- For decorative purposes only.
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Natural Black
- Depth:
- 3 in
- MA Approved -:
- No
- Material:
- Hand Forged Iron
- Package Quantity:
- Set of 6
- Product Type:
- Clavos
- Shape:
- Hexagonal
- Size:
- 1-1/4 in x 3 in
- WaterSense Labeled:
- No